Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Stoppers, rubber, red, different sizes

2, 5,0 mm, 30,0 mm, 26,0 mm, 29,0 mm
Catalog # DENE1012223
Supplier:   DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Catalog # DENE1012223
Supplier:  DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Stoppers, rubber, red, different sizes

2, 5,0 mm, 30,0 mm, 26,0 mm, 29,0 mm

Price
3,60 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Ø bottom:
    26,0 mm
  • Ø top:
    29,0 mm
  • Hole Ø:
    5,0 mm
  • No. of Holes:
    2
  • Height:
    30,0 mm
  • Seq:
    21