Stoppers, rubber, red, different sizes
1, 5,0 mm, 30,0 mm, 23,0 mm, 29,0 mm
Catalog # DENE1011223
Supplier: DEUTSCH NEUMANN
Jump to:
Product Details & Documents
Specifications
- Ø bottom:23,0 mm
- Ø top:29,0 mm
- Hole Ø:5,0 mm
- No. of Holes:1
- Height:30,0 mm
- Seq:16
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



