Order Entry
Germany
Orders LinkContactUsLinkComponent
Stoppers, rubber, red, different sizes

Stoppers, rubber, red, different sizes

1, 3,0 mm, 20,0 mm, 31,0 mm, 16,5 mm
Catalog # DENE1011212
Supplier:   DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Catalog # DENE1011212
Supplier:  DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Stoppers, rubber, red, different sizes

1, 3,0 mm, 20,0 mm, 31,0 mm, 16,5 mm

Price
80,10 €
Log in for availability
1 * 100 ST
Product Details & Documents

Documents

Specifications
  • Ø bottom:
    31,0 mm
  • Ø top:
    16,5 mm
  • Hole Ø:
    3,0 mm
  • No. of Holes:
    1
  • Height:
    20,0 mm
  • Seq:
    27