Dropping bottles, LDPE
50 ml, 118 mm, 35 mm
Catalog # LAMA101
Supplier: LAMAPLAST
Jump to:
Product Details & Documents
LDPE, translucent, narrow mouth
- With cap and dosing tip
- Suitable for foodstuffs
- Good chemical and temperature resistance
Specifications
- Ext.Ø:35 mm
- Capacity:50 ml
- Height:118 mm
- Seq:01



