Dropping bottles, LDPE
250 ml, 220 mm, 58 mm
Catalog # LAMA103
Supplier: LAMAPLAST
Jump to:
Product Details & Documents
LDPE, translucent, narrow mouth
- With cap and dosing tip
- Suitable for foodstuffs
- Good chemical and temperature resistance
Documents
TDS Drop Bottles, PL 101 - 107.pdf
Datasheet
Specifications
- Ext.Ø:58 mm
- Capacity:250 ml
- Height:220 mm
- Seq:03



