Order Entry
Germany
Orders LinkContactUsLinkComponent
Dropping bottles, LDPE

Dropping bottles, LDPE

750 ml, 280 mm, 81 mm
Catalog # LAMA106
Supplier:   LAMAPLAST
Dropping bottles, LDPE
Catalog # LAMA106
Supplier:  LAMAPLAST
Dropping bottles, LDPE

750 ml, 280 mm, 81 mm

Price
8,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

LDPE, translucent, narrow mouth

  • With cap and dosing tip
  • Suitable for foodstuffs
  • Good chemical and temperature resistance
Specifications
  • Ext.Ø:
    81 mm
  • Capacity:
    750 ml
  • Height:
    280 mm
  • Seq:
    05
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.