Control units
MIXcontrol 40, with RS232 interface, EU-plug
Catalog # TMAG90410_EU
Supplier: 2MAG
Jump to:
Product Details & Documents
Specifications
- Description:MIXcontrol 40, with RS232 interface, EU-plug
- Cat. No.:TMAG90410_EU
- Model:MIXcontrol 40
- Speed range:100 - 2000 min⁻¹
- W×D×H:200×155×48 mm
- Power input:40 W
- Weight:1,9 kg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



