Control units
MIXcontrol 20, with RS232 interface, UK-plug
TMAG90210_UK
- Description:MIXcontrol 20, with RS232 interface, UK-plug
- Cat. No.:TMAG90210_UK
- Model:MIXcontrol 20
- Speed range:100 - 1600 min⁻¹
- W×D×H:200×155×38 mm
- Power input:20 W
- Weight:1,9 kg



