Buckets, Round, HDPE
1000 ml, Black, 17 L, 330 mm, 315 mm
Catalog # BURK2307-0017
Supplier: BURKLE
Jump to:
Product Details & Documents
HDPE, white or black.
- With litre scale, graduation 1000 ml
- With spout
- White buckets suitable for use with foodstuffs
- Black buckets not suitable for food
For transporting, decanting and mixing. Wide spout gives rapid but safe emptying. With plastic handle.
Specifications
- Capacity:17 L
- Colour:Black
- Height:315 mm
- Seq:04
- Division:1000 ml
- Ø:330 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



