Analytical HPLC columns, XBridge™ Phenyl
Analytical, Phenyl, 130 Å, 3,5 µm, 4,60 mm, 100 mm
Catalog # WATE186003334
Marketsource
Supplier: WATERS
Jump to:
Product Details & Documents
XBridge™ Phenyl sorbent can be used over an entire range of mobile phase pH (1 to 12). The trifunctionally bonded Phenyl ligand provides you with a universal column for most HPLC separations and gives you the widest usable pH range, superior low pH stability and ultra-low column bleed.
Specifications
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:3,5 µm
- Pore size:130 Å
- Length:100 mm
- Seq:03
- Phase:Phenyl
- Cat. No.:WATE186003334
- Endcapped:Yes
- USP code:L11
- pH range:1 - 12
- Surface area:185 m²/g



