Order Entry
Germany
Orders LinkContactUsLinkComponent
General purpose sample storage vials and caps

General purpose sample storage vials and caps

4,00 ml, 15×45 mm, Amber, Yes, 13-425, PP, PTFE/silicone
Catalog # HEWL5183-4321
Supplier:   Agilent
General purpose sample storage vials and caps
Catalog # HEWL5183-4321
Supplier:  Agilent
General purpose sample storage vials and caps
General purpose sample storage vials and caps

4,00 ml, 15×45 mm, Amber, Yes, 13-425, PP, PTFE/silicone

Price
79,30 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Cap included:
    Yes
  • Cap material:
    PP
  • Cap Size:
    13-425
  • Ø×H:
    15×45 mm
  • Septum:
    PTFE/silicone
  • Capacity:
    4,00 ml
  • Colour:
    Amber
  • Seq:
    02