Order Entry
Germany
Orders LinkContactUsLinkComponent
Replacement tubes

Replacement tubes

UV tubes T-8.C and starters, 254 nm, 8 W
Catalog # VILB907510811
Supplier:   Vilber Lourmat
Replacement tubes
Catalog # VILB907510811
Supplier:  Vilber Lourmat
Replacement tubes
Replacement tubes

UV tubes T-8.C and starters, 254 nm, 8 W

Price
203,00 €
Log in for availability
1 * 6 ST
Product Details & Documents

Replacement tubes for transilluminators and UV lamps.

  • High UV irradiation and constant spectra
  • Longer shelf-life for thousands of irradiation hours
  • Unique electrode allowing for the highest reliability

Large output and wavelength ranges available.

Documents

Specifications
  • Description:
    UV tubes T-8.C and starters
  • Seq:
    201
  • Output:
    8 W
  • Wavelength:
    254 nm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Starter, ST151 for 40 W and 20 W tube
    Starter, ST151 for 40 W and 20 W tube
    VILB907500011
    Log in for availability
    1 * 1 ST - 22,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Starter, ST111 for 30 W and 40 W tube
    Starter, ST111 for 30 W and 40 W tube
    VILB907500021
    Log in for availability
    1 * 1 ST - 22,70 €