Order Entry
Germany
Orders LinkContactUsLinkComponent
Laboratory jacks

Laboratory jacks

400×170 mm, 60 kg, 15 kg, 170 - 615 mm, Blue
Catalog # JUCHVL02293
Laboratory jacks
Catalog # JUCHVL02293
Laboratory jacks
Laboratory jacks

400×170 mm, 60 kg, 15 kg, 170 - 615 mm, Blue

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Aluminium alloy, with epoxy resin coating. These manually operated lifting stages provide high stablity.

  • Special epoxy resin coating ensures that the surfaces are extremely resistant to chemical attack and to other environmental factors
  • Strict quality controls, as required by DIN EN ISO 9001:2000, ensure a constant product quality
  • Made in Germany
Specifications
  • Max. static load capacity:
    60 kg
  • Plate size:
    400×170 mm
  • Working height:
    170 - 615 mm
  • Colour:
    Blue
  • Seq:
    11
  • Max. dynamic load capacity:
    15 kg