Laboratory jacks
300×300 mm, 60 kg, 12 kg, 130 - 465 mm, Blue
Catalog # JUCHVL02292
Supplier: JUCHHEIM Laborgeräte GmbH
Jump to:
Product Details & Documents
Aluminium alloy, with epoxy resin coating. These manually operated lifting stages provide high stablity.
- Special epoxy resin coating ensures that the surfaces are extremely resistant to chemical attack and to other environmental factors
- Strict quality controls, as required by DIN EN ISO 9001:2000, ensure a constant product quality
- Made in Germany
Specifications
- Max. static load capacity:60 kg
- Plate size:300×300 mm
- Working height:130 - 465 mm
- Colour:Blue
- Seq:10
- Max. dynamic load capacity:12 kg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



