Order Entry
Germany
Orders LinkContactUsLinkComponent
Laboratory jacks

Laboratory jacks

160×130 mm, 60 kg, 7 kg, 60 - 250 mm, Blue
Catalog # JUCHVL02290
Laboratory jacks
Catalog # JUCHVL02290
Laboratory jacks
Laboratory jacks

160×130 mm, 60 kg, 7 kg, 60 - 250 mm, Blue

Price
117,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Aluminium alloy, with epoxy resin coating. These manually operated lifting stages provide high stablity.

  • Special epoxy resin coating ensures that the surfaces are extremely resistant to chemical attack and to other environmental factors
  • Strict quality controls, as required by DIN EN ISO 9001:2000, ensure a constant product quality
  • Made in Germany
Specifications
  • Max. static load capacity:
    60 kg
  • Plate size:
    160×130 mm
  • Working height:
    60 - 250 mm
  • Colour:
    Blue
  • Seq:
    03
  • Max. dynamic load capacity:
    7 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.