Order Entry
Germany
Orders LinkContactUsLinkComponent
Laboratory jacks

Laboratory jacks

100×100 mm, 60 kg, 4 kg, 60 - 200 mm, Blue
Catalog # JUCHVL02280
Laboratory jacks
Catalog # JUCHVL02280
Laboratory jacks
Laboratory jacks

100×100 mm, 60 kg, 4 kg, 60 - 200 mm, Blue

Price
75,73 €
Log in for availability
1 * 1 ST
Product Details & Documents

Aluminium alloy, with epoxy resin coating. These manually operated lifting stages provide high stablity.

  • Special epoxy resin coating ensures that the surfaces are extremely resistant to chemical attack and to other environmental factors
  • Strict quality controls, as required by DIN EN ISO 9001:2000, ensure a constant product quality
  • Made in Germany
Specifications
  • Max. static load capacity:
    60 kg
  • Plate size:
    100×100 mm
  • Working height:
    60 - 200 mm
  • Colour:
    Blue
  • Seq:
    01
  • Max. dynamic load capacity:
    4 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.