Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Solid phase extraction cartridges, Bond Elut™ Florisil

Straight barrel cartridge, Florisil, 200 µm, 6 ml, 500 mg
Catalog # VARI12102159
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ Florisil
Catalog # VARI12102159
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ Florisil

Straight barrel cartridge, Florisil, 200 µm, 6 ml, 500 mg

Price
122,00 €
Log in for availability
1 * 30 ST
Product Details & Documents

Florisil is a magnesia-loaded silica gel, extremely polar in nature and ideal for the isolation of polar compounds from non-polar matrices.

  • Pesticide residue (PR) grade
  • Fast flow, ideal for viscous samples

The larger particle size of the sorbent enables flow for large sample volumes and is therefore an attractive alternative to silica if the sample matrix is particularly viscous.

Specifications
  • Particle Size:
    200 µm
  • Capacity:
    6 ml
  • Description:
    Straight barrel cartridge
  • Seq:
    06
  • Bed weight:
    500 mg
  • Phase:
    Florisil