Solid phase extraction cartridges, Bond Elut™ Focus
Straight barrel cartridge, Focus, 120 Å, 44 µm, 3 ml, 60 mg
Catalog # VARIA5306022
Supplier: VARIAN
Jump to:
Product Details & Documents
Bond Elut™ Focus solid phase extraction cartridges with enhanced polar recovery. Features a unique amide functionalised polar-enhanced sorbent technology that delivers outstanding retention for polar and non-polar analytes.
- Simple, universal method reduces method validation times
- 'Power Rinse' delivers cleaner extracts, improving sensitivity
- Hydrogen bond donor capability increases retention of basic analytes
Rigorous washes using 10 to 20% ACN and MeOH can be used to aggressively remove endogenous matrix interferences. For very polar analytes that are held by strictly polar interactions.
Specifications
- Particle Size:44 µm
- Pore size:120 Å
- Capacity:3 ml
- Description:Straight barrel cartridge
- Bed weight:60 mg
- Phase:Focus
Accessories
Product Information
- Catalog #FillingAvailabilityPrice
- 96-round well plate for SPE, Focus™
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



