Order Entry
Germany
Orders LinkContactUsLinkComponent
Capillary columns, VF-17ms

Capillary columns, VF-17ms

Capillary, VF-17ms, 0,05 µm, 0,15 mm, 20 m
Catalog # VARICP9009
Supplier:   VARIAN
Capillary columns, VF-17ms
Catalog # VARICP9009
Supplier:  VARIAN
Capillary columns, VF-17ms
Capillary columns, VF-17ms

Capillary, VF-17ms, 0,05 µm, 0,15 mm, 20 m

Price
900,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

VF-17ms is a 50% phenyl, 50% dimethylpolysiloxane, medium polarity, low bleed column for increased sensitivity, accuracy and instrument uptime.

  • Deactivation technology improves data quality
  • Ideal EPA confirmation column for ultimate confidence
  • Bonded and cross-linked to allow solvent rinsing, reducing replacement costs
  • Improves column stability
Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,05 µm
  • Ø int.:
    0,15 mm
  • Length:
    20 m
  • Seq:
    10
  • Phase:
    VF-17ms
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.