Capillary columns, VF-17ms
Capillary, VF-17ms, 0,25 µm, 0,25 mm, 30 m
Catalog # VARICP8982I5
Supplier: VARIAN
Jump to:
Product Details & Documents
VF-17ms is a 50% phenyl, 50% dimethylpolysiloxane, medium polarity, low bleed column for increased sensitivity, accuracy and instrument uptime.
- Deactivation technology improves data quality
- Ideal EPA confirmation column for ultimate confidence
- Bonded and cross-linked to allow solvent rinsing, reducing replacement costs
- Improves column stability
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Length:30 m
- Seq:13
- Phase:VF-17ms



