Capillary columns, Select PAH
Capillary, Select PAH, 0,15 µm, 0,25 mm, 30 m
Catalog # VARICP7462
Supplier: VARIAN
Jump to:
Product Details & Documents
Select PAH is the first capillary column that provides a single solution for PAH analysis by separating all the isomers, thereby avoiding false positives and inaccurate results.
- Provides easy, fast, and accurate quantification of PAHs in environmental and food samples
- No time wasted on false positives
- Fast results with no need for further analysis
- Low bleed reduces maintenance time and enhances sensitivity
The low column bleed of Select PAH reduces the requirement for MS maintenance and enhances sensitivity.
Specifications
- Column Format:Capillary
- Film thickness:0,15 µm
- Ø int.:0,25 mm
- Length:30 m
- Seq:02
- Phase:Select PAH



