Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Measuring cylinders, conical

250 ml, 5 ml, 160 mm
Catalog # HECH42255048
Measuring cylinders, conical
Catalog # HECH42255048
Measuring cylinders, conical
Measuring cylinders, conical

250 ml, 5 ml, 160 mm

Price
9,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, translucent.

  • Good chemical resistance
  • Autoclavable to +121 °C
  • Liquid volume is easy to read

Ideal for a wide range of applications. With moulded graduations. Broad base for stability.

Specifications
  • Capacity:
    250 ml
  • Height:
    160 mm
  • Division:
    5 ml