Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Test sieves

450 mm, 100 mm, 0,630 mm
  RETS60.168.000630
Test sieves
  RETS60.168.000630
Test sieves
Test sieves

450 mm, 100 mm, 0,630 mm

 
545,00 €
   
1 * 1 ST
 

Stainless steel, according to DIN/ISO 3310/1.

 : Each sieve is supplied together with a certificate of conformity.

Documents

 
  • Ø:
    450 mm
  • Mesh size:
    0,630 mm
  • Height:
    100 mm
  • Seq:
    299
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.