Order Entry
Germany
Orders LinkContactUsLinkComponent
Test sieves

Test sieves

450 mm, 100 mm, 1,00 mm
  RETS60.168.001000
Test sieves
  RETS60.168.001000
Test sieves
Test sieves

450 mm, 100 mm, 1,00 mm

 
545,00 €
   
1 * 1 ST
 

Stainless steel, according to DIN/ISO 3310/1.

Delivery information: Each sieve is supplied together with a certificate of conformity.

Documents

 
  • Ø:
    450 mm
  • Mesh size:
    1,00 mm
  • Height:
    100 mm
  • Seq:
    304
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.