Capillary columns, TRACE™ TR-5MS
Capillary, TR-5MS, 1,00 µm, 0,25 mm, 30 m
Artikelnummer 555-9446
Hersteller: Thermo Fisher Scientific
Jump to:
Product Details & Documents
TRACE™ TR-5MS GC columns are ideal for hydrocarbons, solvents, pesticides, herbicides, phenols, amines.
- Non-polar phase, 5% phenyl polysilphenylene-siloxane
- Low bleed and high stability
- High signal-to-noise for increased sensitivity
- High robustness to oxygen and water contamination
Specifications
- Column Format:Capillary
- Film thickness:1,00 µm
- Ø int.:0,25 mm
- Length:30 m
- Phase:TR-5MS



