Capillary columns, TRACE™ TR-FFAP
Capillary, TR-FFAP, 0,25 µm, 0,25 mm, 15 m
Catalog # 555-9476
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
TRACE™ TR-FFAP GC columns produce outstanding robustness in difficult-to-analyse separations.
- Engineered specifically for FFAP analysis
- Polar phase, TPA modified polyethylene glycol
- Quality tested for acidic compound analysis
- Equivalent to USP G25 and G35
- Excellent quality and reproducibility
- Low bleed even at elevated temperatures
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Length:15 m
- Phase:TR-FFAP
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



