Auftragserfassung
Germany
AuftragsverfolgungKontakt
Jars, with screw cap

Jars, with screw cap

25 ml, 34 mm, 40 mm, Weiß
Catalog # SEMA3714
Supplier:   SEMADENI
Jars, with screw cap
Catalog # SEMA3714
Supplier:  SEMADENI
Jars, with screw cap
Jars, with screw cap

25 ml, 34 mm, 40 mm, Weiß

Price
37,60 €
Log in for availability
1 * 100 ST
Product Details & Documents

PP, white.

  • Good chemical resistance
  • Good temperature resistance

Ideal for collecting, storing and transporting samples.

Specifications
  • Ext.Ø:
    34 mm
  • Kapazität:
    25 ml
  • Farbe:
    Weiß
  • Höhe:
    40 mm
  • Seq:
    02