Order Entry
Germany
Orders LinkContactUsLinkComponent
Student standard pattern forceps

Student standard pattern forceps

Stainless steel, 160 mm, Serrated, Straight, 3,5 mm
Catalog # FSCI91100-16
Marketsource
Supplier:   FINE SCIENCE TOOLS
Student standard pattern forceps
Catalog # FSCI91100-16
Supplier:  FINE SCIENCE TOOLS
Marketsource
Student standard pattern forceps
Student standard pattern forceps

Stainless steel, 160 mm, Serrated, Straight, 3,5 mm

Price
26,90 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    160 mm
  • Material:
    Stainless steel
  • Seq:
    03
  • Tip style:
    Serrated
  • Tip width:
    3,5 mm
  • Tip shape:
    Straight
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.