Order Entry
Germany
Orders LinkContactUsLinkComponent
Spring scissors, ToughCut®

Spring scissors, ToughCut®

ToughCut®, sharp, curved tips, 125 mm, 6 mm, 0,3 mm, +
Catalog # FSCI15123-12
Marketsource
Supplier:   FINE SCIENCE TOOLS
Spring scissors, ToughCut®
Catalog # FSCI15123-12
Supplier:  FINE SCIENCE TOOLS
Marketsource
Spring scissors, ToughCut®
Spring scissors, ToughCut®

ToughCut®, sharp, curved tips, 125 mm, 6 mm, 0,3 mm, +

Price
682,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These scissors are made of stainless steel.

Specifications
  • Type:
    ToughCut®, sharp, curved tips
  • Length:
    125 mm
  • Seq:
    02
  • Serrated:
    +
  • Tip size:
    0,3 mm
  • Blade length:
    6 mm