Friedman-Pearson rongeurs
Friedman-Pearson rongeurs, 0,5 mm cup diameter, Curved, 140 mm
Catalog # FSCI16221-14
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
These rongeurs are made of stainless steel.
- Single joint action
Specifications
- Type:Curved
- Description:Friedman-Pearson rongeurs, 0,5 mm cup diameter
- Length:140 mm
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



