Order Entry
Germany
Orders LinkContactUsLinkComponent
Vannas spring scissors, titanium

Vannas spring scissors, titanium

Sharp, curved tips, 95 mm, 5 mm, 0,3 mm
Catalog # FSCI15615-08
Marketsource
Supplier:   FINE SCIENCE TOOLS
Vannas spring scissors, titanium
Catalog # FSCI15615-08
Supplier:  FINE SCIENCE TOOLS
Marketsource
Vannas spring scissors, titanium
Vannas spring scissors, titanium

Sharp, curved tips, 95 mm, 5 mm, 0,3 mm

Price
666,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These scissors are made of titanium.

Specifications
  • Type:
    Sharp, curved tips
  • Length:
    95 mm
  • Seq:
    02
  • Tip size:
    0,3 mm
  • Blade length:
    5 mm