Vannas spring scissors, titanium
Sharp, angled up tips, 95 mm, 5 mm, 0,3 mm
FSCI15617-08
Marketsource
These scissors are made of titanium.
- Type:Sharp, angled up tips
- Length:95 mm
- Seq:01
- Tip size:0,3 mm
- Blade length:5 mm
These scissors are made of titanium.