Order Entry
Germany
Orders LinkContactUsLinkComponent
Potts-Smith forceps

Potts-Smith forceps

Stainless steel, 210 mm, Serrated, Curved, 1,8×1,5 mm
Catalog # FSCI11013-21
Marketsource
Supplier:   FINE SCIENCE TOOLS
Potts-Smith forceps
Catalog # FSCI11013-21
Supplier:  FINE SCIENCE TOOLS
Marketsource
Potts-Smith forceps
Potts-Smith forceps

Stainless steel, 210 mm, Serrated, Curved, 1,8×1,5 mm

Price
72,10 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    210 mm
  • Material:
    Stainless steel
  • Seq:
    06
  • Tip style:
    Serrated
  • Tip size:
    1,8×1,5 mm
  • Tip shape:
    Curved