Order Entry
Germany
Orders LinkContactUsLinkComponent
Potts-Smith forceps

Potts-Smith forceps

Stainless steel, 180 mm, 1×2 teeth, Curved, 1,25×1 mm
Catalog # FSCI11025-18
Marketsource
Supplier:   FINE SCIENCE TOOLS
Potts-Smith forceps
Catalog # FSCI11025-18
Supplier:  FINE SCIENCE TOOLS
Marketsource
Potts-Smith forceps
Potts-Smith forceps

Stainless steel, 180 mm, 1×2 teeth, Curved, 1,25×1 mm

Price
68,20 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    180 mm
  • Material:
    Stainless steel
  • Seq:
    04
  • Tip style:
    1×2 teeth
  • Tip size:
    1,25×1 mm
  • Tip shape:
    Curved