Narrow pattern forceps
Stainless steel, 120 mm, Serrated, Straight, 2×1,25 mm, 2 mm
Catalog # FSCI11002-12
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Specifications
- Length:120 mm
- Material:Stainless steel
- Tip style:Serrated
- Tip size:2×1,25 mm
- Tip width:2 mm
- Tip shape:Straight



