Narrow pattern forceps
Stainless steel, 180 mm, Serrated, Straight, 2,4×1,6 mm, 2,4 mm
Catalog # FSCI11002-18
Marketsource
Supplier: FINE SCIENCE TOOLS
Wechseln zu:
Product Details & Documents
Spezifikationen:
- Length:180 mm
- Material:Stainless steel
- Tip style:Serrated
- Tip size:2,4×1,6 mm
- Tip width:2,4 mm
- Tip shape:Straight



