Order Entry
Germany
Orders LinkContactUsLinkComponent
Narrow pattern forceps

Narrow pattern forceps

Stainless steel, 120 mm, Serrated, Curved, 2×1,25 mm, 2 mm
Catalog # FSCI11003-12
Marketsource
Supplier:   FINE SCIENCE TOOLS
Narrow pattern forceps
Catalog # FSCI11003-12
Supplier:  FINE SCIENCE TOOLS
Marketsource
Narrow pattern forceps
Narrow pattern forceps

Stainless steel, 120 mm, Serrated, Curved, 2×1,25 mm, 2 mm

Price
42,30 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    120 mm
  • Material:
    Stainless steel
  • Tip style:
    Serrated
  • Tip size:
    2×1,25 mm
  • Tip width:
    2 mm
  • Tip shape:
    Curved