Narrow pattern forceps
Stainless steel, 200 mm, Serrated, Curved, 2,75×1,8 mm, 2,75 mm
Catalog # FSCI11003-20
Marketsource
Supplier: FINE SCIENCE TOOLS
Wechseln zu:
Product Details & Documents
Spezifikationen:
- Length:200 mm
- Material:Stainless steel
- Tip style:Serrated
- Tip size:2,75×1,8 mm
- Tip width:2,75 mm
- Tip shape:Curved
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



