Order Entry
Germany
Orders LinkContactUsLinkComponent
Potts-Smith forceps

Potts-Smith forceps

Stainless steel, 210 mm, Serrated, Straight, 1,8×1,5 mm
Catalog # FSCI11012-21
Marketsource
Supplier:   FINE SCIENCE TOOLS
Potts-Smith forceps
Catalog # FSCI11012-21
Supplier:  FINE SCIENCE TOOLS
Marketsource
Potts-Smith forceps
Potts-Smith forceps

Stainless steel, 210 mm, Serrated, Straight, 1,8×1,5 mm

Price
60,60 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    210 mm
  • Material:
    Stainless steel
  • Seq:
    05
  • Tip style:
    Serrated
  • Tip size:
    1,8×1,5 mm
  • Tip shape:
    Straight
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.