Graefe forceps
Stainless steel, 100 mm, 1×2 teeth, Curved, 0,8×0,7 mm, 0,8 mm
Catalog # FSCI11055-10
Marketsource
Supplier: FINE SCIENCE TOOLS
Wechseln zu:
Product Details & Documents
Spezifikationen:
- Length:100 mm
- Material:Stainless steel
- Tip style:1×2 teeth
- Tip size:0,8×0,7 mm
- Tip width:0,8 mm
- Tip shape:Curved



