Order Entry
Germany
Orders LinkContactUsLinkComponent
Bonn micro forceps

Bonn micro forceps

Stainless steel, 70 mm, Smooth, Straight, 0,3×0,25 mm, 0,3 mm
Catalog # FSCI11083-07
Marketsource
Supplier:   FINE SCIENCE TOOLS
Bonn micro forceps
Catalog # FSCI11083-07
Supplier:  FINE SCIENCE TOOLS
Marketsource
Bonn micro forceps
Bonn micro forceps

Stainless steel, 70 mm, Smooth, Straight, 0,3×0,25 mm, 0,3 mm

Price
379,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    70 mm
  • Material:
    Stainless steel
  • Seq:
    02
  • Tip style:
    Smooth
  • Tip size:
    0,3×0,25 mm
  • Tip width:
    0,3 mm
  • Tip shape:
    Straight