Surgical scissors, sharp-blunt
Sharp/blunt, straight tips, 185 mm, 57 mm
Catalog # FSCI14001-18
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
These scissors are made of stainless steel.
Specifications
- Type:Sharp/blunt, straight tips
- Length:185 mm
- Seq:10
- Blade length:57 mm



