Surgical scissors, sharp-blunt
Sharp/blunt, curved tips, 120 mm, 41 mm
Catalog # FSCI14004-12
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
These scissors are made of stainless steel.
Specifications
- Type:Sharp/blunt, curved tips
- Length:120 mm
- Seq:02
- Blade length:41 mm



