Order Entry
Germany
Orders LinkContactUsLinkComponent
Surgical scissors, blunt

Surgical scissors, blunt

Blunt/blunt, straight tips, 130 mm, 42 mm
Catalog # FSCI14000-13
Marketsource
Supplier:   FINE SCIENCE TOOLS
Surgical scissors, blunt
Catalog # FSCI14000-13
Supplier:  FINE SCIENCE TOOLS
Marketsource
Surgical scissors, blunt
Surgical scissors, blunt

Blunt/blunt, straight tips, 130 mm, 42 mm

Price
62,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

These scissors are made of stainless steel.

Specifications
  • Type:
    Blunt/blunt, straight tips
  • Length:
    130 mm
  • Seq:
    04
  • Blade length:
    42 mm