Order Entry
Germany
Orders LinkContactUsLinkComponent
Fine scissors, large loops

Fine scissors, large loops

Sharp/sharp, curved tips, large loops, 100 mm, 25 mm
Catalog # FSCI14041-10
Marketsource
Supplier:   FINE SCIENCE TOOLS
Fine scissors, large loops
Catalog # FSCI14041-10
Supplier:  FINE SCIENCE TOOLS
Marketsource
Fine scissors, large loops
Fine scissors, large loops

Sharp/sharp, curved tips, large loops, 100 mm, 25 mm

Price
142,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These scissors are made of stainless steel.

Specifications
  • Type:
    Sharp/sharp, curved tips, large loops
  • Length:
    100 mm
  • Seq:
    01
  • Blade length:
    25 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.