Order Entry
Germany
Orders LinkContactUsLinkComponent
Fine scissors, sharp

Fine scissors, sharp

Sharp/sharp, straight tips, 115 mm, 25 mm
Catalog # FSCI14060-11
Marketsource
Supplier:   FINE SCIENCE TOOLS
Fine scissors, sharp
Catalog # FSCI14060-11
Supplier:  FINE SCIENCE TOOLS
Marketsource
Fine scissors, sharp
Fine scissors, sharp

Sharp/sharp, straight tips, 115 mm, 25 mm

Price
93,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

These scissors are made of stainless steel.

Specifications
  • Type:
    Sharp/sharp, straight tips
  • Length:
    115 mm
  • Seq:
    08
  • Blade length:
    25 mm