Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Fine scissors, sharp

Sharp/sharp, curved tips, 90 mm, 22 mm
  FSCI14061-09
Marketsource
Fine scissors, sharp
  FSCI14061-09
Marketsource
Fine scissors, sharp
Fine scissors, sharp

Sharp/sharp, curved tips, 90 mm, 22 mm

 
112,00 €
   
1 * 1 ST
 

These scissors are made of stainless steel.

 
  • Type:
    Sharp/sharp, curved tips
  • Length:
    90 mm
  • Seq:
    05
  • Blade length:
    22 mm