Dumont forceps, micro-blunted tips
#7, Inox, 115 mm, Standard, Curved, 0,17×0,1 mm
Catalog # FSCI11273-20
Marketsource
Supplier: FINE SCIENCE TOOLS
Dumont forceps, micro-blunted tips
Catalog # FSCI11273-20
Supplier: FINE SCIENCE TOOLS
Marketsource
Jump to:
Product Details & Documents
Specifications
- Type:#7
- Length:115 mm
- Material:Inox
- Seq:05
- Tip style:Standard
- Tip size:0,17×0,1 mm
- Tip shape:Curved



