Sample tubes
11 ml, 108 mm, 16 mm, PP
Catalog # METR6.2743.050
Supplier: METROHM
Jump to:
Product Details & Documents
Ideal for IC sample processors and VA autosamplers.
Specifications
- Ext.Ø:16 mm
- Capacity:11 ml
- Length:108 mm
- Material:PP
Accessories
Product Information
- Catalog #AvailabilityPrice
- Perforated stopper, PP, for 2,5 and 11 ml sample tubesPerforated stopper, PP, for 2,5 and 11 ml sample tubesMETR6.2743.077Log in for availability1 * 200 ST - 114,00 €



