Super Erecta® Shelving Systems, Wire
Product Details & Documents
The open wire design of these heavy-gauge shelves minimizes dust accumulation and allows a free circulation of air, greater visibility of stored items and greater light penetration.
- Fast, secure assembly: shelf is assembled in minutes without the use of any special tools
- Versatile construction: by using various accessories, hundreds of shelving configurations become possible
- Accessibility: shelves can be loaded/unloaded easily from all sides; this open construction allows use of maximum storage space of cube
- Adjustability: shelves can be adjusted 25 mm intervals along the entire length of the post
- Adjustable feet: bolt levelers compensate for surface irregularities
Brite: economical, chromate finish for dry, low humidity environments. Metro's Brite finish provides the look of chrome and includes a protective lacquer coat.
Chrome: the 'real' nickel-chrome finish for dry, low humidity environments. Metro's durable chrome finish includes a protective lacquer coat.
Type 304 polyshed stainless steel: addresses the most aggressive applications and environments. All-stainless solid and wire options exist for high temperature automated cart wash and autoclave applications.
Metroseal 3 with Microban: corrosion resistant finish for wet or high humidity environments with a 12 year warranty against rust and corrosion. Microban antimicrobial is built into the finish to keep the product 'cleaner between cleanings'.
Delivery information: Plastic sleeves and wedges are included with each shelf.
Specifications
- Description:Super Erecta® shelving system: wire shelf, 1854NC
- L×W:1370×457 mm
- Material:Chrome plated
- Seq:26
- Weight:6,6 kg
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



